71" 1250/937W 240/208V SoftHEAT Hydronic Baseboard

Item #: 1156543

Cat #: EBHN1250W

UPC: 027418134608

Documents & Guides
71" SoftHEAT Hydronic Baseboard, 240V/1250W, 208V/937W, Color: White - Thermostat Required (Sold Separately). *Cadet Part # 13460-1*
Sign In or Register to view pricing and more.

No associated products found.

Overview

71" SoftHEAT Hydronic Baseboard, 240V/1250W, 208V/937W, Color: White - Thermostat Required (Sold Separately). *Cadet Part # 13460-1*
Also known as: 027418134608, EBHN1250W

Specifications

Length: 71 in
Color: White
Volts AC: 240, 208
Wattage: 1250, 937
Mounting: Wall
Family / Style: SoftHEAT
Length: 71 in
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 1250, 937
Family / Style: SoftHEAT

Customer Reviews

No reviews for this product
(0)