Heater 1 Amp, 500 Watts, 120 Volts Almond

Item #: 1156541

Cat #: 2F500-1A

UPC: 027418055200

Sign In or Register to view pricing and more.
Documents & Guides
Cadet 2f500-1a 500w 120v Bb Heater Almond *Cadet Part # 05520*

Overview

Cadet 2f500-1a 500w 120v Bb Heater Almond *Cadet Part # 05520*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418055200, 2F500-1A

Specifications

Wattage: 500
Volts AC: 120
Color: Almond
Length: 48 in
Mounting: Wall
Wattage: 500
Color: Almond
Mounting: Wall
Volts AC: 120
Length: 48 in

Customer Reviews

No reviews for this product
(0)