12/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 1156503

Cat #: 3659-42-00

UPC: 077680262349

Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 120V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors: Black, Red, Blue, (3) Whites, Green. O.D.: 0.613" Plus Type.

Overview

12/3 Copper Conductors with Ground, 120V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors: Black, Red, Blue, (3) Whites, Green. O.D.: 0.613" Plus Type.
12-3/12-3/12-1MCPLUSLITE STRAN BK RD BE
Also known as: 077680262349, 3659-42-00

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)