12/4 w/Ground, MC, Aluminum Armor, Stranded

Item #: 1156501

Cat #: 2160S42-01

UPC: 077680230621

Sign In or Register to view pricing and more.
Documents & Guides
12/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (277 Volt): Yellow, Orange, Brown, Gray, Green. O.D.: .565"

Overview

12/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (277 Volt): Yellow, Orange, Brown, Gray, Green. O.D.: .565"
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Stranded Copper, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 480Y/277V: Brown, Orange, Yellow, Gray, Green, 250 FT Reel, Weight: 170 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System
Also known as: 077680230621, 2160S42-01

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)