Bath Light, 6 Light, 100W, Brushed Nickel

Item #: 115645

Cat #: P3056-09

UPC: 785247148615

Sign In or Register to view pricing and more.
Bath Light, 6 Light, 100 Watt, Brushed Nickel, Width: 48 in, Medium Screw

Overview

Bath Light, 6 Light, 100 Watt, Brushed Nickel, Width: 48 in, Medium Screw
Also known as: 785247148615, P3056-09

Specifications

Type: 6-Lamp
Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Type: 6-Lamp
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)