Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 11564

Cat #: DBHR1W

UPC: 018997776068

Documents & Guides
Weatherproof Recessed Electrical Box with In-Use Cover, 1-Gang, Horizontal Mount, Non-Metallic, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Retrofit Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Recessed Electrical Box with In-Use Cover, 1-Gang, Horizontal Mount, Non-Metallic, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Retrofit Applications.
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776068, DBHR1W, DBHM1W, arlington retrofit horizontal box

Specifications

Gangs: 1
Color: White
Mounting: Horizontal
Cubic Inches: 22 in³
Depth: 5.160 in
Gangs: 1
Mounting: Horizontal
Depth: 5.160 in
Color: White
Cubic Inches: 22 in³

Customer Reviews

No reviews for this product
(0)