
Bimetal SP Thermostat White 22A
Item #: 1156364
Cat #: SWT1F
UPC: 626296219607
Documents & Guides
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120-277V Temperature Range: 50°F to 90°F, Color: White.
Sign In or Register to view pricing and more.
Overview
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120-277V Temperature Range: 50°F to 90°F, Color: White.
The °STELPRO SWT series wall thermostat is easy to use and complements any decor. The SWT is compatible with most heating products, such as electric baseboards, wall fan heaters or commercial fan-forced heaters (with 120 to 277 Vac coil contactor). The SWT thermostat is available in two models: single or double pole.
Also known as: 626296219607, SWT1F
Specifications
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | White |
Volts AC: | 120, 277 |
Color: | White |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)