4" Trim, LED Module, Retrofit Baffle, White

Item #: 1156332

Cat #: RL460WH940PK

UPC: 080083711925

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 4000K, White

Overview

4 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 4000K, White
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE; for added HVAC savings and code compliance. Compliant with NFPA 70, NEC Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083711925, RL460WH940PK

Specifications

Size: 4 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 4 in
Wattage: 8.700
Light Technology: LED
Size: 4 in
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.700
Color Temperature: 4000 (Cool White)
Color: Matte White
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)