ETNCL HU1048D930MB 48" DIMMABLE FIX

Item #: 1156330

Cat #: HU1048D930MB

UPC: 080083694327

Sign In or Register to view pricing and more.
Documents & Guides
HALHU1048D930MB 48" UNDER CABINET LIGHT DIMMABLE 3000K BLACK 90CRI

Overview

HALHU1048D930MB 48" UNDER CABINET LIGHT DIMMABLE 3000K BLACK 90CRI
Also known as: 080083694327, HU1048D930MB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte Black
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Matte Black
Light Technology: LED
Volts AC: 120
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)