ETNCL HU1048D927P 48" DIMMABLE FIXT

Item #: 1156329

Cat #: HU1048D927P

UPC: 080083694297

Sign In or Register to view pricing and more.
HALO HU1048D927P 48" 27K UND

Overview

HALO HU1048D927P 48" 27K UND
Also known as: 080083694297, HU1048D927P

Specifications

Volts AC: 120
Length: 4 ft, 48 in
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Length: 4 ft, 48 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)