9" LED Undercabinet, Dim, Black, 90 CRI

Item #: 1156328

Cat #: HU1009D930MB

UPC: 080083692828

Sign In or Register to view pricing and more.
Halo 9" 120V Dimmable LED Undercab Lighting, 3000K, Matte Black, Frosted, 90 CRI, Energy Star Rated.

Overview

Halo 9" 120V Dimmable LED Undercab Lighting, 3000K, Matte Black, Frosted, 90 CRI, Energy Star Rated.
The integrated driver allows 120V direct to the fixture for easy installation. Available in multiple lengths, the Halo system can be configured to fit almost anywhere. The HU10 has smooth dimming down to 5% using a TRIAC or ELV dimmer. Connector cables, in a variety of different lengths, make it easy to link one unit to another.
Also known as: 080083692828, HU1009D930MB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted, Black
Length: 9 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Frosted, Black
Light Technology: LED
Volts AC: 120
Length: 9 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)