This product has been discontinued.
ETNCL SLD405927WH 4" SURFACE LED DW
Item #: 1156327
Cat #: SLD405927WH
UPC: 080083706242
Sign In or Register to view pricing and more.
Documents & Guides
HAL SLD405927WH
Overview
HAL SLD405927WH
Also known as: 080083706242, SLD405927WH
Specifications
Wattage: | 12 |
Volts AC: | 120 |
Lumens: | 650 |
Color: | White |
Diameter: | 4 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 12 |
Lumens: | 650 |
Diameter: | 4 in |
Light Technology: | LED |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)