ETNCL HU1048D927MB 48" DIMMABLE FIX

Item #: 1156314

Cat #: HU1048D927MB

UPC: 080083694310

Sign In or Register to view pricing and more.
HALO HU1048D927MB 48" 27K UND

Overview

HALO HU1048D927MB 48" 27K UND
Also known as: 080083694310, HU1048D927MB

Specifications

Volts AC: 120
Color: Matte Black
Length: 4 ft, 48 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: LED
Color: Matte Black
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)