ETNCL HU1036D927P 36" DIMMABLE FIXT

Item #: 1156309

Cat #: HU1036D927P

UPC: 080083694259

Sign In or Register to view pricing and more.

Overview

HALO HU1036D927P
Also known as: 080083694259, HU1036D927P

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 3 ft, 36 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Dimmable: Yes
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)