24" LED Undercabinet, Dim, White, 90 CRI

Item #: 1156303

Cat #: HU1024D930P

UPC: 080083694228

Sign In or Register to view pricing and more.
Halo 24" 120V Dimmable LED Undercab Lighting, 3000K, 10.5 Watts, 615 Lumens, White, 90 CRI, Energy Star Rated.

Overview

Halo 24" 120V Dimmable LED Undercab Lighting, 3000K, 10.5 Watts, 615 Lumens, White, 90 CRI, Energy Star Rated.
Also known as: 080083694228, HU1024D930P

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)