ETNCL HU1018D927P 18" DIMMABLE FIXT

Item #: 1156294

Cat #: HU1018D927P

UPC: 080083694174

Sign In or Register to view pricing and more.
HALO HU1018D927P UNDERCAB

Overview

HALO HU1018D927P UNDERCAB
Also known as: 080083694174, HU1018D927P

Specifications

Volts AC: 120
Length: 18 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Length: 18 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)