ETNCL HU1009D927P 9" DIMMABLE FIXTU

Item #: 1156291

Cat #: HU1009D927P

UPC: 080083692798

Sign In or Register to view pricing and more.

Overview

HALO HU1009D927P
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch.
Also known as: 080083692798, HU1009D927P

Specifications

Volts AC: 120
Color Temperature: 2700 (Warm White)
Length: 9 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 9 in
Dimmable: Yes
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)