Undercabinet Light Fixture, 24", White

Item #: 1156275

Cat #: HU1024D940P

UPC: 080083724666

Sign In or Register to view pricing and more.
Undercabinet Light Fixture, 24", Dimmable, Frosted Lens, 4000K, White

Overview

Undercabinet Light Fixture, 24", Dimmable, Frosted Lens, 4000K, White
Also known as: 080083724666, HU1024D940P

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted, White
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Frosted, White
Light Technology: LED
Volts AC: 120
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)