ETNCL SLD606940WH 6" SURFACE LED DW

Item #: 1156258

Cat #: SLD606940WH

UPC: 080083714162

Sign In or Register to view pricing and more.
Documents & Guides
HAL SLD606940WH

Overview

HAL SLD606940WH
Also known as: 080083714162, SLD606940WH

Specifications

Lumens: 780
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 12.900
Light Technology: LED
Dimmable: Yes
Lumens: 780
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 12.900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)