ETNCL SLD606935WH 6" SURFACE LED DW

Item #: 1156256

Cat #: SLD606935WH

UPC: 080083714087

Sign In or Register to view pricing and more.
Documents & Guides
HALO SLD606935-WH

Overview

HALO SLD606935-WH
Also known as: 080083714087, SLD606935WH

Specifications

Lumens: 760
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Wattage: 12.900
Light Technology: LED
Dimmable: Yes
Lumens: 760
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Wattage: 12.900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)