This product has been discontinued.

Universal Dimmer, 500/600W, Miro, White
Item #: 1156147
Cat #: DCD267-W
UPC: 754182916092
Documents & Guides
Miro Universal Dimmer, 600W Incandescent/Halogen or 500W Magnetic/Electronic Low Voltage and Fluorescent, 120V, Multi-Location, General Purpose, Decorator, Color: White.
Sign In or Register to view pricing and more.
Overview
Miro Universal Dimmer, 600W Incandescent/Halogen or 500W Magnetic/Electronic Low Voltage and Fluorescent, 120V, Multi-Location, General Purpose, Decorator, Color: White.
Also known as: 754182916092, DCD267-W
Specifications
Wattage: | 600, 500 |
Volts AC: | 120 |
Type: | Low Voltage, Magnetic, General Purpose, Universal, Electronic, Decorator, Multi-Location |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600, 500 |
Type: | Low Voltage, Magnetic, General Purpose, Universal, Electronic, Decorator, Multi-Location |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)