P&S 5296-BK STR BLD CONN 3W 15A 125

Item #: 115608

Cat #: 5296-BK

UPC: 785007529616

Sign In or Register to view pricing and more.
Documents & Guides
PAS 5296-BK STR BLD CONN 3W 1

Overview

PAS 5296-BK STR BLD CONN 3W 1
Also known as: 785007529616, 5296-BK

Specifications

Color: Black
Material: Nylon
NEMA Configuration: 5-15R
Color: Black
NEMA Configuration: 5-15R
Material: Nylon

Customer Reviews

No reviews for this product
(0)