Emergency Light Remote, LED, 2 Head

Item #: 1156025

Cat #: LEMWR2

UPC: 080083637386

Emergency Light Remote, PathLinx Series, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes 4.8V Battery Backup, Wet Location **To Be Used with PathLinx LEM2 Base Unit**
Sign In or Register to view pricing and more.

Overview

Emergency Light Remote, PathLinx Series, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes 4.8V Battery Backup, Wet Location **To Be Used with PathLinx LEM2 Base Unit**
Also known as: 080083637386, LEMWR2

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Type: Battery Backup
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: White
Volts DC: 4.800
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)