This product has been discontinued.

Vanled 40W Cool LED 120V Mini Sensor W/ Drop Lens Bronze
Item #: 1155836
Cat #: VANLED40MS
UPC: 019813268262
Documents & Guides
RAB VANLED40MS VANLED 40W COO
Sign In or Register to view pricing and more.
No associated products found.
Overview
RAB VANLED40MS VANLED 40W COO
Also known as: 019813268262, VANLED40MS
Specifications
Color Rendering Index (CRI): | 78 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Color: | Bronze |
Color Rendering Index (CRI): | 78 |
Wattage: | 40 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)