5" Shallow Housing, IC & Air-Tight, Recessed

Item #: 1155765

Cat #: P84-LED

UPC: 785247200740

Documents & Guides
5" Shallow Housing, IC & Air-Tight, Recessed
Sign In or Register to view pricing and more.

No associated products found.

Overview

5" Shallow Housing, IC & Air-Tight, Recessed
Also known as: 785247200740, P84-LED

Specifications

Diameter: 5 in
Type: IC Housing
Material: Aluminum
Standards: California Proposition 65
Diameter: 5 in
Material: Aluminum
Type: IC Housing
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)