Krypton Bulb, Landscape, 18.5W, 12V, Wedge S8 Base

Item #: 115574

Cat #: 15599CLR

UPC: 783927021586

Sign In or Register to view pricing and more.
Documents & Guides
Krypton Bulb, Landscape, 18.5 Watt, 12 Volt, Wedge S8 Base

Overview

Krypton Bulb, Landscape, 18.5 Watt, 12 Volt, Wedge S8 Base
3155K Krypton 12V Bulb
Also known as: 783927021586, 15599CLR

Specifications

Base: Wedge (W2.5x16d)
Volts AC: 12
Wattage: 18.500
Light Technology: Krypton
Base: Wedge (W2.5x16d)
Wattage: 18.500
Volts AC: 12
Light Technology: Krypton

Customer Reviews

No reviews for this product
(0)