STR BLD CONN 3W 15A 250V DEAD FRONT

Item #: 115558

Cat #: 5669-BK

UPC: 785007566932

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector 15amp 250volt Dead Front

Overview

Straight Blade Connector 15amp 250volt Dead Front
Also known as: 785007566932, 5669-BK

Specifications

Color: Black
Material: Nylon
NEMA Configuration: 6-15R
Color: Black
NEMA Configuration: 6-15R
Material: Nylon

Customer Reviews

No reviews for this product
(0)