Decora Wallplate, 2-Gang, Nylon, Ivory

Item #: 115549

Cat #: TP262-I

UPC: 785007275506

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 2-Gang, Nylon, TradeMaster, Ivory.

Overview

Wallplate, Decora/GFCI, 2-Gang, Nylon, TradeMaster, Ivory.
Also known as: 785007275506, TP262-I

Specifications

Type: Wallplate, GFCI, Decora, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Wallplate, GFCI, Decora, Decorator
Mounting: Device
Color: Ivory
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)