200A, Meter Center, CH Type, 22 kAIC, Surface

Item #: 1155408

Cat #: M282CB1

UPC: 784567585254

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 4 Distribution, Main Breaker Included 4P 200A, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 4 Distribution, Main Breaker Included 4P 200A, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount
National Electric Code requires electrical distribution equipment to be rated as Service Entrance , wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount andpedestal units, factory assembled and wired. Pedestal units come standard withloop feed lugs to reduce installation time and labor expense. Service Entranceequipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.
Also known as: 784567585254, M282CB1, Mobile home meters

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 4
Sockets: 1
Width: 14.300 in
Depth: 4.840 in
Length: 28.300 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
Sockets: 1
Depth: 4.840 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 4
Width: 14.300 in
Length: 28.300 in
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)