1000W MH Floodlight, Multi-Tap

Item #: 1155340

Cat #: MHNK-T76-1000-MT

UPC: 662400116516

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 1000W MH, Trunnion Mount, Multi-Tap. Lamp not included

Overview

Flood Light, 1000W MH, Trunnion Mount, Multi-Tap. Lamp not included
Also known as: 662400116516, MHNK-T76-1000-MT

Specifications

Mounting: Trunnion
Wattage: 1000
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Trunnion
Color: Bronze
Wattage: 1000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)