Decora Wallplate, 2-Gang, Nylon, Lt. Almond

Item #: 115523

Cat #: TP262-LA

UPC: 785007275513

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 2-Gang, Nylon, TradeMaster, Light Almond.

Overview

Wallplate, Decora/GFCI, 2-Gang, Nylon, TradeMaster, Light Almond.
Self-extinguishing nylon construction makes TradeMaster® wall plates virtually unbreakable.
Also known as: 785007275513, TP262-LA

Specifications

Color: Light Almond
Type: Wallplate, GFCI, Decora, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Color: Light Almond
Gangs: 2
Size: Standard
Type: Wallplate, GFCI, Decora, Decorator
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)