Panel Mount Timer Module

Item #: 1155164
Cat #: FM1QTUZH-24U
UPC: 614573126038
Sign In or Register to view pricing and more.
Documents & Guides
Electromechanical Timer Module for Machine Control Panel or Circuit Board, 24-hour

Overview

Electromechanical Timer Module for Machine Control Panel or Circuit Board, 24-hour
The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.
Also known as: 614573126038, FM1QTUZH-24U

Specifications

Wattage: 1350
Volt Amps: 1
Type: SPDT, Electronic
Volts AC Range: 120 - 250
Wattage: 1350
Type: SPDT, Electronic
Volt Amps: 1
Volts AC Range: 120 - 250

Customer Reviews

No reviews for this product
(0)