Decora Wallplate, 3-Gang, Nylon, Brown

Item #: 115474

Cat #: TP263

UPC: 785007275544

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 3-Gang, Nylon, TradeMaster, Brown.

Overview

Wallplate, Decora/GFCI, 3-Gang, Nylon, TradeMaster, Brown.
Also known as: 785007275544, TP263

Specifications

Color: Brown
Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decora
Material: Nylon
Color: Brown
Mounting: Device
Type: GFCI, Decora
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)