This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: Brushed Nickel, Dimensions: 5 Height X 10 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac
Overview
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: Brushed Nickel, Dimensions: 5 Height X 10 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac
Add this simple 2-light ceiling light for additional atmosphere. It features Brushed Nickel finish with White clip-on glass cover.
Also known as: 783927024969, 8102NI
Specifications
Wattage: | 60 |
Material: | Steel |
Wattage: | 60 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)