1" x 3/4" Wire Duct

Item #: 1154536

Cat #: TY75X1WPW6

UPC: 786210970301

Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 1" x 3/4" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. H x W x L: 1" x 3/4" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Also known as: 786210970301, TY75X1WPW6

Specifications

Width: 3/4 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)