
Bronze Ground Clamp with Conduit Hub and Swivel
Item #: 1154525
Cat #: GPCW6-2-12-Q
UPC: 074983672158
Sign In or Register to view pricing and more.
Documents & Guides
Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm)iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Overview
Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm)iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983672158, GPCW6-2-12-Q
Specifications
Diameter: | 1 1/2 in, 1 1/4 in, 2 in |
Material: | Bronze |
Allowable Gauge Range: | 8 - 6 |
Diameter: | 1 1/2 in, 1 1/4 in, 2 in |
Allowable Gauge Range: | 8 - 6 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)