
Sign In or Register to view pricing and more.
Documents & Guides
Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Overview
Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983672127, GPCG2/0-2-12-Q
Specifications
Diameter: | 1 1/2 in, 1 1/4 in, 2 in |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2/0 |
Diameter: | 1 1/2 in, 1 1/4 in, 2 in |
Allowable Gauge Range: | 10 - 2/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)