Tray Cable, Type TC-ER, 12 AWG, 3-Conductor w/Ground, 600V, 2000' in Barrel

Item #: 115448

Cat #: A31203-K2B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 12 AWG, 3-Conductor w/Ground, 600V, Direct Burial 2000' in Barrel

Overview

Tray Cable, Type TC-ER, 12 AWG, 3-Conductor w/Ground, 600V, Direct Burial 2000' in Barrel
Also known as: A31203-K2B

Specifications

Conductors: 3
Gauge: 12
Jacket: PVC
Color: Black
Volts AC: 600
Length: 2000 ft
Conductors: 3
Jacket: PVC
Volts AC: 600
Gauge: 12
Color: Black
Length: 2000 ft

Customer Reviews

No reviews for this product
(0)