Decora Wallplate, 3-Gang, Nylon, Ivory

Item #: 115447

Cat #: TP263-I

UPC: 785007275575

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 3-Gang, Nylon, TradeMaster, Ivory.

Overview

Wallplate, Decora/GFCI, 3-Gang, Nylon, TradeMaster, Ivory.
Also known as: 785007275575, TP263-I

Specifications

Gangs: 3
Type: Wallplate, GFCI, Decora, Decorator
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Gangs: 3
Mounting: Device
Color: Ivory
Type: Wallplate, GFCI, Decora, Decorator
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)