LED Retrofit Lighting Module, 120V, 4000K, White

Item #: 1154361

Cat #: RL630-1200L-DIMTR-120-40K-90-W-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 1200 Lumen, 120V, 4000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 1200 Lumen, 120V, 4000K, Dimmable, White
Also known as: RL630-1200L-DIMTR-120-40K-90-W-WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 20
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)