LED Retrofit Lighting Module, 120V, 3500K, White

Item #: 1154360
Cat #: RL630-1200L-DIMTR-120-35K-90-W-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 1200 Lumen, 120V, 3500K, Dimmable, White

Overview

LED Retrofit Lighting Module, 1200 Lumen, 120V, 3500K, Dimmable, White
Also known as: RL630-1200L-DIMTR-120-35K-90-W-WH

Specifications

Volts AC: 120
Wattage: 20
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 20
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)