![Decorator Wallplate, 3-Gang, Nylon, Lt. Almond Decorator Wallplate, 3-Gang, Nylon, Lt. Almond](https://rexel-cdn.com/products/image.jpg?i=1606BAF9-996B-49A6-A146-C0848E02A417&f=420)
Decorator Wallplate, 3-Gang, Nylon, Lt. Almond
Item #: 115425
Cat #: TP263-LA
UPC: 785007275582
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Light Almond.
Overview
Wallplate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Light Almond.
Also known as: 785007275582, TP263-LA
Specifications
Gangs: | 3 |
Color: | Light Almond |
Type: | Wallplate, GFCI, Decorator, Decorator |
Mounting: | Device |
Size: | Standard |
Material: | Nylon |
Gangs: | 3 |
Type: | Wallplate, GFCI, Decorator, Decorator |
Size: | Standard |
Color: | Light Almond |
Mounting: | Device |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)