175 lb Extra Heavy Duty Cable Tie, 35.91" Long, 50/PK

Item #: 1153982

Cat #: S36-175-L0

UPC: 613056258778

Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant. Length: 35.91" (912 mm). Width: 0.35" (9 mm). Color: Black. Package Quantity: 50

Overview

Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant. Length: 35.91" (912 mm). Width: 0.35" (9 mm). Color: Black. Package Quantity: 50
• -40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6
Also known as: 613056258778, S36-175-L0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 35.910 in
Type: Weather Resistant
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Diameter Range: 10.350 in
Width: 0.350 in
Color: Black
Length: 35.910 in
Size: Heavy
Product Thickness: 0.071 in
Weight Capacity: 175 lbs
Material: Nylon
Type: Weather Resistant
Family / Style: StrongHold™
Diameter Range: 10.350 in

Customer Reviews

No reviews for this product
(0)