Cable Tie, 5.51", Intermediate, Nylon, Weather Resistant, Black, 100/PK

Item #: 1153975

Cat #: S6-40-C0

UPC: 613056257924

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 5.51 Inch, Intermediate, Nylon, Weather Resistant, Black, Package 100

Overview

StrongHold™ Cable Tie, 5.51 Inch, Intermediate, Nylon, Weather Resistant, Black, Package 100
The S6-40-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 5.51” (140mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
Also known as: 613056257924, S6-40-C0

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.510 in
Size: Intermediate
Type: Weather Resistant
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter Range: 1.300 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 5.510 in
Type: Weather Resistant
Family / Style: StrongHold™
Color: Black
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Diameter Range: 1.300 in

Customer Reviews

No reviews for this product
(0)