40 lb Intermediate Cable Tie, 100/PK

Item #: 1153970

Cat #: S8-40-C

UPC: 613056257931

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7.7/8" (200 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7.7/8" (200 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100
The S8-40-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 7.87” (200mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Also known as: 613056257931, S8-40-C

Specifications

Width: 0.140 in
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 7.870 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter Range: 2.090 in
Width: 0.140 in
Color: White
Length: 7.870 in
Product Thickness: 0.045 in
Diameter Range: 2.090 in
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Family / Style: StrongHold™

Customer Reviews

No reviews for this product
(0)