CONN CA STYL 50A125/250V T/L

Item #: 115369

Cat #: CS6364

UPC: 785007636406

Documents & Guides
Connector California Standard Style 50amp 125/250volt Turnlok
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connector California Standard Style 50amp 125/250volt Turnlok
Also known as: 785007636406, CS6364

Specifications

Type: Grounding, Connector, California Style, Non-NEMA
Phase: 3
Size: 4 in
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 250, 125
Amps: 50
Material: Nylon
Type: Grounding, Connector, California Style, Non-NEMA
Size: 4 in
Color: Black/White
Amps: 50
Phase: 3
NEMA Configuration: Non-Nema
Volts AC: 250, 125
Material: Nylon

Customer Reviews

No reviews for this product
(0)