This product has been discontinued.

100W LED High Bay / Low Bay Retrofit, 120-277V
Item #: 1153260
Cat #: LED-8036M57-A
UPC: 844006081140
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10798, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Overview
LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10798, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Illuminate factories, warehouses, stores, and more when you invest in the Light Efficient Design LED-8036M57-A retrofit LED. With this circular high bay lamp, you can direct 10,798 lumens of full spectrum daylight wherever you need it most.
Also known as: 844006081140, LED-8036M57-A, LED HID Retrofit
Specifications
Wattage: | 100 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 85 |
Color Temperature: | 5700 (Bright White) |
Material: | Plastic |
Lumens: | 10798 |
Light Technology: | LED |
Angle: | 360° |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Wattage: | 100 |
Color Rendering Index (CRI): | 85 |
Material: | Plastic |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Base: | Mogul Screw (E39) |
Color Temperature: | 5700 (Bright White) |
Lumens: | 10798 |
Angle: | 360° |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)