20A 120/277VAC B+S WIRE COMM SP SW GRY

Item #: 115321

Cat #: CSB20AC1-GRY

UPC: 785007126068

Sign In or Register to view pricing and more.
Documents & Guides
Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Gray.

Overview

Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, Gray.
Also known as: 785007126068, CSB20AC1-GRY

Specifications

Type: Switch
Color: Gray
Amps: 20
Poles: 1
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Color: Gray
Poles: 1

Customer Reviews

No reviews for this product
(0)