Decora Wallplate, 4-Gang, Nylon, Brown

Item #: 115320

Cat #: TP264

UPC: 785007275612

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 4-Gang, Nylon, TradeMaster, Brown.

Overview

Wallplate, Decora/GFCI, 4-Gang, Nylon, TradeMaster, Brown.
Also known as: 785007275612, TP264

Specifications

Color: Brown
Mounting: Device
Size: Standard
Type: GFCI, Decora
Gangs: 4
Material: Nylon
Color: Brown
Size: Standard
Gangs: 4
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)