3" EMT LB CONDUIT BODY

Item #: 11529

Cat #: BLB-8

UPC: 042269333451

Sign In or Register to view pricing and more.
Documents & Guides
RED BLB-8 3" EMT LB CONDUIT BODY

Overview

RED BLB-8 3" EMT LB CONDUIT BODY
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269333451, BLB-8

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)